Shop All CPUs
Total Micro Technologies
16Gb 2666Mhz Memory For Hpe
Mfr # 815098-B21-TM
Zoro # G9595740
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 750 mil
- Length 7.8 in
- Width 3.5 in
- Number of Pins 288
- Signal Processing Registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 815098-B21-TM
- Zoro # G9595740
- UPC # 810766029593
- Country of Origin Unknown
- Category CPUs
Dimensions
Length | 7.8 in |
Width | 3.5 in |
Memory Size | 16 GB |
Details
Thickness | 750 mil |
Number of Pins | 288 |
Signal Processing | Registered |
Memory Speed | 2666 MHz |
Memory Standard | DDR4-2666/PC4-21300 |
Series | SmartMemory |
Memory Technology | DDR4 SDRAM |
Error Checking | ECC |
Device Supported | Server |
Item | RAM Module |
Number of Modules | 1 x 16GB |
Form Factor | DIMM |
Memory Voltage | 1.2V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ademco Vista 128FBP (ML15-1237683)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Btty. Replaces CB12-12 NP12-12 BP12-12 ES12-12 (ML15-12201)
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- Total Micro Technologies CPUs