Shop All CPUs
Total Micro Technologies
16Gb 2666Mhz Memory For Hpe
Mfr # 4VN07UT#ABA-TM
Zoro # G9820860
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 260
- Memory Speed 2666 MHz
- Form Factor SoDIMM
- Memory Size 16 GB
- Memory Technology DDR4 SDRAM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Total Micro Technologies
- MFR # 4VN07UT#ABA-TM
- Zoro # G9820860
- UPC # 812382031912
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 16 GB |
Details
Number of Pins | 260 |
Memory Speed | 2666 MHz |
Form Factor | SoDIMM |
Memory Technology | DDR4 SDRAM |
Compatibility | HP Elitebook Notebook PCs: 820 G4; 840 G5; 850 G5; 840r G4; 840 G4; 840 G3; 850 G3; HP Zbook Mobile Workstations: 15u G3; 15v G5; 15 G5; 17 G5; Studio G3; 15 G4; 17 G4; 15 G3; 17 G3; 14u G5; 15u G5; 14u G4; 15u G4 |
Number of Modules | 1 x 16GB |
Memory Standard | DDR4-2666/PC4-21300 |
Error Checking | Non-ECC |
Item | RAM Module |
Device Supported | Notebook, Workstation |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MODICON 990XCP98000 BATTERY (990XCP98000 BATTERY:)
- BUSHNELL General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (134212)
- AXIOM MANUFACTURING Axiom Usb-C 3.0 Male To Usb-A Female Adapter (USBC3MUSBAF-AX)
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- TOTAL MICRO TECHNOLOGIES 8Gb 2133Mhz Memory For Hp (T0E51AT-TM)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- D & H DISTRIBUTING Core i5 12600K Processor (MA3451771)
- Total Micro Technologies CPUs