Shop All Classroom Furniture
Tot Mate
TMS302R.S2222 Maple Laminate Toddler Storage Shelf - 24'' x 15'' x 23 1/2''; Unassembled
Mfr # 538TMS302MPR
Zoro # G611636305
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tot Mate
- MFR # 538TMS302MPR
- Zoro # G611636305
- Country of Origin China
- Category Classroom Furniture
Description
Give toddlers a place to play and explore their creativity with the Tot Mate TMS302R.S2222 maple laminate toddler storage shelf. This storage shelf is constructed of durable laminate with recycled/reclaimed core materials and an attractive maple finish. This shelf has two levels separated by a full width fixed shelf. It is perfect for storing toys games and learning materials organized and out of the way. For even more efficient storage you can pair the shelf with Tot Mate's translucent storage bins sold separately. The laminate surface is easy to wipe down to keep clean and properly sanitized. This item comes unassembled.Specializing in the educational sector for decades Tot Mate offers everything that you need for effective classroom storage and organization. With products ranging from lockers and book displays to play centers and mobile desks Tot Mate boasts a comprehensive catalog of classroom furniture. They utilize durable and easy-to-clean laminate construction with eco-friendly recycled materials as well as birch plywood for a natural wood look.Overall Dimensions:Width: 24''Depth: 15''Height: 23 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Vertical Cable Management for 27U Floor Cabinet (ERENVCM-27)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- CARPETS FOR KIDS STEM Carpet, Blue - 6 x 9 ft. (1598940)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- TIME TIMER Time Timer® MAX, Customizable Visual Timer, 17" (TTMTT72W)
- LINEA ITALIA LineaItali, STUDY CARRELL STARTER UNIT, 2-LEG, 31.25 X 23.5 X 45.25, CHERRY (SC801CH)
- TIME TIMER Time Timer TWIST® 90 Minute Magnetic Timer (TTM31W)
- Tot Mate Office & School Tables