Shop All Gear Lockers
Tot Mate
TML402A.S2222 Maple 3 Section Laminate Floor Locker - 28'' x 15'' x 37 1/2''
Mfr # 538TML402MPA
Zoro # G911397425
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tot Mate
- MFR # 538TML402MPA
- Zoro # G911397425
- Country of Origin China
- Category Gear Lockers
Description
Give school age children a place to keep their belongings with the Tot Mate TML402A.S2222 maple 3 section laminate toddler floor locker. This locker is constructed of durable laminate with recycled/reclaimed core materials and an attractive maple finish. Each main locker compartment has double coat hooks so it can hold heavier and bulky items such as winter apparel or backpacks. Upper cubbies are ideal for holding the children's smaller belongings such as lunch boxes school supplies and books. The laminate surface is easy to wipe down to keep clean and properly sanitized. This item comes fully assembled.**Specializing in the educational sector for decades Tot Mate offers everything that you need for effective classroom storage and organization. With products ranging from lockers and book displays to play centers and mobile desks Tot Mate boasts a comprehensive catalog of classroom furniture. They utilize durable and easy-to-clean laminate construction with eco-friendly recycled materials as well as birch plywood for a natural wood look.**Overall Dimensions:*Width: 19''*Depth: 15''*Height: 37 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- AMERILUX WAVE FOAM CLOSURE (1594401)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx60inH, Gray, Unassembled (184085)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, 15 in W, 15 in D, 78 in H (X6C5252I)
- Tot Mate Gear Lockers