Shop All Gear Lockers
Tot Mate
TM2431A.S3322 Shadow Elm 5 Section School Age Laminate Floor Locker - 46'' x 15'' x 71 1/2''
Mfr # 538TM2431BLA
Zoro # G311397582
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tot Mate
- MFR # 538TM2431BLA
- Zoro # G311397582
- Country of Origin China
- Category Gear Lockers
Description
Give school age children a place to keep their belongings with the Tot Mate TM2431A.S3322 shadow elm 5 section school age laminate floor locker. This locker is constructed of durable laminate with recycled/reclaimed core materials and an attractive shadow elm finish. Each main locker compartment has double coat hooks so it can hold heavier and bulky items such as winter apparel or backpacks.**The upper cabinet space has 4 compartments and can be optionally locked to keep precious items safe and secure. Bottom cubbies are perfect for storing shoes while the upper cubbies are ideal for holding the children's smaller belongings. The laminate surface is easy to wipe down to keep clean and properly sanitized. This item comes fully assembled.**Specializing in the educational sector for decades Tot Mate offers everything that you need for effective classroom storage and organization. With products ranging from lockers and book displays to play centers and mobile desks Tot Mate boasts a comprehensive catalog of classroom furniture. They utilize durable and easy-to-clean laminate construction with eco-friendly recycled materials as well as birch plywood for a natural wood look.**Overall Dimensions:*Width: 46''*Depth: 15''*Height: 71 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493414GY)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- Tot Mate Gear Lockers