Shop All Classroom Furniture
Tot Mate
TM2317A.S2222 Maple 3-Level Laminate Wall Cabinet - 30'' x 14 1/2'' x 36 1/2''
Mfr # 538TM2317MPA
Zoro # G511636672
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tot Mate
- MFR # 538TM2317MPA
- Zoro # G511636672
- Country of Origin China
- Category Classroom Furniture
Description
Provide teachers a space to store classroom supplies or their own personal items with the Tot Mate TM2317A.S2222 maple 3-level wall laminate cabinet. This cabinet is constructed of durable laminate with recycled/reclaimed core materials and an attractive maple finish. It includes 2 full-width adjustable shelves for flexible and efficient storage. The doors can also be locked to safely secure valuables and prevent unwanted intrusion. The laminate surface is easy to wipe down to keep clean and properly sanitized. This item comes fully assembled.Specializing in the educational sector for decades Tot Mate offers everything that you need for effective classroom storage and organization. With products ranging from lockers and book displays to play centers and mobile desks Tot Mate boasts a comprehensive catalog of classroom furniture. They utilize durable and easy-to-clean laminate construction with eco-friendly recycled materials as well as birch plywood for a natural wood look.Overall Dimensions:Width: 30''Depth: 14 1/2''Height: 36 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11-5/8" Analog Quartz Double Sided Wall Clock, Black (2CHY5)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Blue (39508BLU)
- Tot Mate Classroom Furniture