Shop All Kids Chairs
Tot Mate
TM2135R.S2222 Beige and Maple 8'' Laminate Activity Chair; Unassembled
Mfr # 538TM2135MPR
Zoro # G911189921
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tot Mate
- MFR # 538TM2135MPR
- Zoro # G911189921
- Country of Origin China
- Category Kids Chairs
Description
Give children a place to sit as they work and play with the Tot Mate TM2135R.S2222 beige and maple 8'' laminate activity chair. This chair is constructed of durable laminate with recycled/reclaimed core materials and an attractive maple and beige finish. It's low profile design is perfect for young children with a seat height just 8'' high. High density polyethylene end panels include a textured finish. The polyethylene construction will not chip crack or peel and is also resistant to water so accidental spills will not harm the finish. This item comes unassembled.**Specializing in the educational sector for decades Tot Mate offers everything that you need for effective classroom storage and organization. With products ranging from lockers and book displays to play centers and mobile desks Tot Mate boasts a comprehensive catalog of classroom furniture. They utilize durable and easy-to-clean laminate construction with eco-friendly recycled materials as well as birch plywood for a natural wood look.**Overall Dimensions:*Width: 13''*Depth: 12 1/2''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7336)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, White (I 7463)
- ATLAS COMMERCIAL PRODUCTS Children's Resin Chiavari Chair, Pink (KRCC3PK)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5 (53318-5-BLACK-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- Tot Mate Seating