Shop All Ink and Toner Cartridges
Toshiba
Toshiba Yellow Toner Cartridge, 28,000 Yield
Mfr # TFC50UY
Zoro # G8117217
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Standard Yield
- Yield 28000 Pages
- Product Type Toner Cartridge
- Package Type OEM
- Compatibility Toshiba E-studio Printers:2555C, 3055C, 3555C, 4555C, 5055C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toshiba
- MFR # TFC50UY
- Zoro # G8117217
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Capacity | Standard Yield |
Color | Yellow |
Yield | 28000 Pages |
Product Type | Toner Cartridge |
Package Type | OEM |
Compatibility | Toshiba E-studio Printers:2555C, 3055C, 3555C, 4555C, 5055C |
Description
Toshiba e-STUDIO2555c, 3055c, 3555c, 4555c, 5055c Yellow Toner Cartridge (28,000 Yield)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Black PK (PAP2096479)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- CARL MFG Paper Trimmer, Rotary, White, 18" (12218)
- TOSHIBA Toshiba Cyan Toner Cartridge, 28,000 Yield (TFC50UC)
- TOSHIBA Toshiba Magenta Toner Cartridge, 28,000 Yield (TFC50UM)
- TOSHIBA Cyan Toner Cartridge 38K YLD (TFC425UC)
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC505UK)
- TOSHIBA Toshiba Magenta Toner Cartridge, 33,600 Yield (TFC505UM)
- TOSHIBA Toshiba Waste Toner Container, 120,000 Yield Mono/30,000 Yield Color (TBFC505)
- CIG WF Non-OEM New Black Wide Format Ink Cartridge for Canon PFI-320 (WCPFI320B)
- Toshiba Ink and Toner Cartridges