Shop All Streaming Media Players
Toshiba
Toshiba TYCRS9 2.4W Portable StereoCD Boombox - Black
Mfr # TYCRS9
Zoro # G104143655
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # TYCRS9
- Zoro # G104143655
- UPC # 818723020027
- Country of Origin China
- Category Streaming Media Players
Description
Toshiba presents a top-loading CD player boom box with a built-in AM/FM radio tuner. Play your favorite music CDs from the CD player or audio files with the Aux input. The telescopic FM antenna provides clearer reception, and the high-output stereo speakers fill your home with dynamic audio. Attractive exterior adds a stylish touch to any room. And the easy-to-read LCD panel lets you locate the CD controls quickly, even in the dark.
Features- Top-loading CD player Boom box with a built-in AM/FM radio tuner
- Uses 6 UM-2/C sized batteries
- Attractive speaker grill
- Voltage: 2.4W
- Output Power: 1.2W x 2 RMS
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Asus Vivobook 15 Battery (VIVOBOOK 15)
- ILC Replacement for GAF Gaf2660 replacement light bulb lamp (GAF2660 GAF)
- EGO EGO BA2800T G3 2P 5.0Ah Battery (BA2800T)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- XDUOO XDuoo XDU-X2 0.96 in. LED Micro Sand Disk Media Player - Black (XDU-X2)
- GOOGLE NEST Chromecast with Google TV Google Products Connected Home Snow (GA01919-US)
- Toshiba Streaming Media Players