Shop All DVD Players
This Product is Discontinued
Toshiba
Toshiba Dvd/Vcr Recorder (Discontinued)
Mfr # DVR670
Zoro # G4613092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3.9"
- Width 17.1"
- Depth 10.6"
- Color Black
- Product Type DVD Recorder/VCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # DVR670
- Zoro # G4613092
- Country of Origin Unknown
- Category DVD Players
Dimensions
Height | 3.9" |
Width | 17.1" |
Depth | 10.6" |
Details
Color | Black |
Product Type | DVD Recorder/VCR |
Number of Heads | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.