Shop All Digital Commercial Displays
This Product is Discontinued
Toshiba
Toshiba 65In Lcd Monitor1080P Clean Bezel Series (No L (Discontinued)
Mfr # ST-HB65A1X
Zoro # G4003374
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Screen Size 65"
- HD Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # ST-HB65A1X
- Zoro # G4003374
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 65" |
Details
HD Resolution | 1080p |
Item | LCD Display |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.