Shop All Specialty Printers
Toshiba
HSP100 POS Direct Thermal Receipt Printer with Power Supply Unit
Mfr # HSP100PSUKIT
Zoro # G011165047
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB
- Print Speed 10 ips
- DPI 203
- Maximum Print Width 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toshiba
- MFR # HSP100PSUKIT
- Zoro # G011165047
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 3 in |
Details
Printer Connectivity | USB |
Print Speed | 10 ips |
DPI | 203 |
Color | Black |
Includes | Power Supply Unit |
Description
Made to keep up with the demands of todays fast-paced businesses, Toshiba's reliable HSP series printer is a hospitality-grade, splash-resistant, compact point-of-sale receipt printer thats easy to use, maintain and integrate. Your bar and restaurant staff face enough challenges without having to spend extra time repairing and maintaining their hardware. Our HSP series delivers a robust combination of printer software and hardware, providing a reliable, future-proof POS printing solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 20 x 20 x 12 RSC, 20x20x12 in (60YP90)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- ORBIS KD4845-34 Folding Bulk Shipping Container, 48 x 45 x 34, 1500 lb Capacity (HDMP4845-34-22 BLACK)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- Toshiba Specialty Printers