Shop All Specialty Printers
Toshiba
HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit
Mfr # HSP100EPSUKIT
Zoro # G411165050
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet
- Print Speed 10 ips
- Includes Power Supply Unit
- Color Black
- Maximum Print Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # HSP100EPSUKIT
- Zoro # G411165050
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 3 in |
Details
Printer Connectivity | USB/Ethernet |
Print Speed | 10 ips |
Includes | Power Supply Unit |
Color | Black |
DPI | 203 |
Description
Made to keep up with the demands of todays fast-paced businesses, Toshiba's reliable HSP series printer is a hospitality-grade, splash-resistant, compact point-of-sale receipt printer thats easy to use, maintain and integrate. Your bar and restaurant staff face enough challenges without having to spend extra time repairing and maintaining their hardware. Our HSP series delivers a robust combination of printer software and hardware, providing a reliable, future-proof POS printing solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 14", Kraft, 15/Bundle (493U03)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- Toshiba Specialty Printers