Shop All Specialty Printers
Toshiba
BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi
Mfr # BV420DTS02QMS
Zoro # G711165057
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet
- Print Speed 5 ips
- Color Black
- DPI 300
- Maximum Print Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # BV420DTS02QMS
- Zoro # G711165057
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 4 in |
Details
Printer Connectivity | USB/Ethernet |
Print Speed | 5 ips |
Color | Black |
DPI | 300 |
Description
Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 962, (3HZ96AN) Cyan Original Ink Cartridge (3HZ96AN#140)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- OXFORD Pocket, Plstc, Insrt, 4X9, Cr Pk (OXF65049)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- Toshiba Printers & Scanners