Toshiba

BV410D 4'' 203 DPI Direct Thermal Barcode Printer with White Finish - Ethernet/USB


product price: $973.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Print labels barcodes and more with this Toshiba BV410D 4'' 203 DPI direct thermal barcode printer that interfaces with USB and Ethernet connections. It offers large DRAM and flash memory and prints at a rate of 7 IPS for high-speed use in busy commercial and industrial applications! It can print in batch mode strip mode or cut mode to meet a variety of needs. This model also features standby mode to help save energy when it's not in use.Use this printer for creating barcode labels or printing 2D codes like QR codes along with many several font styles. Since it prints using direct thermal technology you don't need to keep a stock of ink or toner on hand. All you need is a supply of the rolls of tags or labels sold separately that you want to use!Overall this model requires easy infrequent service and maintenance to keep your packing shipping or labeling operation moving. It is easy to replace the print heads or paper and the sensors for ''paper out'' and ''cover open'' let you know if your printer is not ready to operate.You can easily integrate this printer with your system since it interfaces with USB 2.0 or certain Ethernet connections. It also features an LCD display and is wireless LAN capable. Scalable and compact this unit is made to keep up with your team's needs. If you are looking for a versatile compact label printer to equip your commercial industrial or institutional information system this printer is a great option!Overall Dimensions:Width: 6 7/8''Depth: 6 7/8''Height: 8 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.