Toshiba

BEX4D2 4'' 200 DPI Direct Thermal Barcode Printer - Ethernet/USB Interface


product price: $1,470.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Print labels packing slips and more with this Toshiba BEX4D2 4'' 200 DPI direct thermal barcode printer that interfaces with USB and Ethernet connections. It offers large DRAM and flash memory along with one of the best print speeds in the industry. This unit prints at a rate of 12 IPS for high-speed use in busy commercial and industrial applications!Use this printer for creating barcode labels or printing 2D codes like QR codes along with many other fonts. It offers a dual ribbon motor system for better handling and reduction in the chance of a label wrinkling or printing in a way that's not scannable. Since it prints using direct thermal technology you don't need to keep a stock of ink or toner on hand. All you need is a supply of the rolls of tags or labels sold separately that you want to use!Concerned about the long-term cost of operation? This model offers a low total cost of operation to help you stay on budget. The long-lasting print head supports up to 3 million linear inches so you don't have to worry about replacing heads frequently and the unit can handle large ribbons up to 600m too. When not in use sleep mode and standby mode reduce energy consumption. Overall this model requires easy infrequent service and maintenance to keep your packing shipping or labeling operation moving.You can easily integrate this printer with your system since it interfaces with USB or Ethernet connections. And since the printer features a durable metal construction you can be sure it will stand up to busy commercial environments.Overall Dimensions:Width: 10 7/8''Depth: 18 1/8''Height: 12 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.