Shop All Specialty Printers
Toshiba
B-FP3D Wireless Mobile Direct Thermal Printer for Receipts and Labels
Mfr # B-FP3D-GH52-QM-R
Zoro # G511165042
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Wireless/NFC
- Print Speed 6 ips
- Color Black
- Maximum Print Width 3 in
- DPI 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # B-FP3D-GH52-QM-R
- Zoro # G511165042
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 3 in |
Details
Printer Connectivity | USB/Wireless/NFC |
Print Speed | 6 ips |
Color | Black |
DPI | 200 |
Description
Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- GHENT 36"L Display Rail (H36-SS)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- Toshiba Printers & Scanners