Shop All Shipping Barcode Labels & Equipment
Toshiba
B-EX6T1 Thermal Transfer Barcode Label Printer, With Ribbon Save
Mfr # BEX6T1TS12QMRM01
Zoro # G911165048
product price: $2,671.99
/ea
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet
- Print Speed 12 ips
- Maximum Print Width 6 in
- DPI 300
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # BEX6T1TS12QMRM01
- Zoro # G911165048
- Country of Origin Indonesia
- Category Shipping Barcode Labels & Equipment
Dimensions
Maximum Print Width | 6 in |
Details
Printer Connectivity | USB/Ethernet |
Print Speed | 12 ips |
DPI | 300 |
Color | Black |
Description
Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81222)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Toshiba Shipping Barcode Labels & Equipment