Shop All Specialty Printers
Toshiba
B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 300dpi
Mfr # BEX4T1TS12DS01
Zoro # G711165040
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet
- Print Speed 14 ips
- Color Black
- Maximum Print Width 4 in
- DPI 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toshiba
- MFR # BEX4T1TS12DS01
- Zoro # G711165040
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 4 in |
Details
Printer Connectivity | USB/Ethernet |
Print Speed | 14 ips |
Color | Black |
DPI | 300 |
Description
Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACUZZI Jacuzzi 42356709R LS55 Grid Cassette (42356709R)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- Toshiba Specialty Printers