Shop All Specialty Printers
Toshiba
B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi
Mfr # BEX4T1GS12DS01
Zoro # G211165052
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet
- Print Speed 14 ips
- DPI 203
- Color Black
- Maximum Print Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toshiba
- MFR # BEX4T1GS12DS01
- Zoro # G211165052
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 4 in |
Details
Printer Connectivity | USB/Ethernet |
Print Speed | 14 ips |
DPI | 203 |
Color | Black |
Description
Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- Toshiba Printers & Scanners