Shop All Arts & Crafts
Tosafos
Solano Adjustable Drafting Table - Charcoal & Clear Glass
Mfr # TO524034
Zoro # G204107052
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tosafos
- MFR # TO524034
- Zoro # G204107052
- UPC # 723902035276
- Country of Origin China
- Category Arts & Crafts
Description
Our Solano Adjustable Drafting Tables brighten up your work area so your creative juices can run free. Don't be fooled by it's simple design. It's triangular shape keeps it rock steady, and four floor levelers help if your floors are less than perfect. All this plus a convenient shelf for your "go to" supplies.
Features- Color - Charcoal / Clear Glass
- Height Adjusts from 29.5 in. to 39.5 in. Flat
- Angle Adjusts from Flat to 80 Degrees
- Wood Top 41.5 W x 30 D in.
- Storage Shelf - 33 W x 6.5 D in.
- Pencil Ledge - 24 W in.
- Four Floor Levelers
- Overall Dimension - 41.75 W x 30 D x 29.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- VESTIL Ergo Style Hand Held Stretch Wrapper (SW-HAND-BG)
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- TOSAFOS Ball Styrofoam Shape; 2 in.; White - Pack of 12 (TO1415992)
- TOSAFOS Sheet Styrofoam Shape; 1 x 12 x 36 in.; White (TO1415995)
- TOSAFOS Styrofoam Sheet; 2 x 12 x 36 in.; White (TO1416016)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- SAX True Flow Gloss Glaze, New Leaf, 1 Pint (S2591X)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Princesses (31322)
- SANFORD Prismacolor Color Art Pencils, Metallic Silver Lead (3375)
- Tosafos