Shop All Arts & Crafts
Tosafos
Sheet Styrofoam Shape; 1 x 12 x 36 in.; White
Mfr # TO1415995
Zoro # G804107223
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tosafos
- MFR # TO1415995
- Zoro # G804107223
- UPC # 750071320414
- Country of Origin China
- Category Arts & Crafts
Description
Features
- Ideal for Art projects
- Sprinkle with glitter or create a sculpture
- Test glue or paint on the styrofoam prior to using
- Not recommended for children under 3 years of age - small pieces
- Color: White
- Allergens: Contains No Allergens
- Dimension: 36" H x 12" W x 1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- HAMPTON Small Zinc-Plated Silver Steel 3.75 in. L Rope Binding Hook 300 lb (02-3968-532)
- ZORO SELECT File Holder, Black, 9 Compartments (2KEK9)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- TOSAFOS Styrofoam Sheet; 2 x 12 x 36 in.; White (TO1416016)
- TOSAFOS Ball Styrofoam Shape; 2 in.; White - Pack of 12 (TO1415992)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- CREATIVITY STREET Pom Pons, Hot Colors, Assorted Sizes, 100 Count, PK2 (PAC8112-02)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- PACON SunWorks® Construction Paper, Pink, 12x18in, PK250 (P7007)
- Tosafos