Shop All Pens
Tosafos
0.7 mm Inkjoy Retractable Gel Pen; Assorted Ink - 14 per Pack
Mfr # TO19061
Zoro # G204107267
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Dries 3x faster for reduced smearing
- Smooth ink keeps the ideas flowing across the page
- Colorful gel ink brightens your writing
- 0.7 mm medium point spreads ink beautifully
- 14 per pack
- Color: Assorted
- Material: Plastic
- Point Type: Medium
- Size: 0.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 5 Abstract Art Designs, Blank Inside, 100PK (64570)
- CLI Dry-Erase Markers, Pocket Style, 4/PK, AST PK (LEO47804)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TOSAFOS 0.7 mm InkJoy Gel Pen; Assorted Colors; Medium, 14PK (TO939982)
- PENTEL Pentel Of America PENBK93C Pentel R S V P Rt Blue Retractable Ball Point Pen Medium (BK93-C)
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK (2093222)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK3 (BLP77BP3A)
- PENTEL Pentel® Sign Pen®, Violet, PK12 (S520-V)
- Tosafos Pens