Shop All Concession Equipment
Tortilla Masters
TM105 Ventura Flex Countertop Corn Tortilla Machine with 6in Cutter - 120V 60W
Mfr # 636TM105
Zoro # G410833905
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$12,633.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tortilla Masters
- MFR # 636TM105
- Zoro # G410833905
- Country of Origin Unknown
- Category Concession Equipment
Description
Create consistent fresh ready-to-cook corn tortillas with this Tortilla Masters TM105 Ventura Flex countertop corn tortilla machine with a 6in cutter. Designed for busy restaurants and taco shops this corn tortilla machine can make up to 840 tortillas per hour so your staff can keep up with the busiest rush. At the same time it is small enough to fit on your countertop so it will not take up much valuable space in your kitchen.This model comes with a 6in cutter which means that when your corn tortillas are cooked they will be 6in in diameter. Additional cutter sizes are available sold separately so that you can make different sized tortillas to accommodate a changing menu. The tortilla thickness can be adjusted from 1/32in 1mm to 1/16in 1 1/2mm depending on your preferences. This model is made to cut corn tortillas only.This tortilla machine features a durable corrosion-resistant stainless steel frame and food grade plastic interior rollers for safe production and easy cleaning. When you are ready to clean up at the end of the day the cutter is easy to remove and cleaning is simple. The metal mesh conveyor belt can be removed for maintenance too.For simple operation this unit has an on/off switch a green start button and a red stop button. The gear-driven motor offers 60W of power and comes protected with an overload sensor to prevent damage to the unit. Plus the interlock system prevents the unit from operating if the covers are not in place protecting your employees as well as the interior components. 115V.Overall Dimensions:Width: 24inDepth: 23inHeight: 18inCutter Size: 6in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE IDLER WHEEL ASSEMBLY (DB11011)
- INTERNATIONAL COMFORT PRO Sensor Defrost O60 C32 (1172766)
- BUNN Kit, Thermo, 202f Tnd (28319.0000)
- ATOSA Gasket, Door 52-15/16 X 24-3/4 (W0404601)
- WELLS MANUFACTURING Gas Griddle w/Thermostat, 36 x 23-9/16 In (HDTG3630)
- GREAT NORTHERN POPCORN 6106 Great Northern Popcorn Red Foundation Top Popcorn Popper Machine, 6 Ounce (318758JWY)
- PREMIUM LEVELLA 2-Slice Sandwich Maker with Non-Stick Coated Plates and Cool Touch Housing in Red (PSM277)
- UNIWORLD Churro Plain Nozzle Adapter (UCM-NZ2)
- SAN JAMAR Rack, Speed , 10 Qt Bottles, S/S (B5542)
- GREAT NORTHERN POPCORN Great Northern Polar Blast Acrylic Snow Cone Machine Snowcone Slush Maker (799788SNN)
- SAN JAMAR Pack, Ice, Refreezable, 6-Pk For - Part# Sjb6180 (SJB6180)
- Tortilla Masters Concession Equipment