Shop All Spherical Roller Bearings
Torrington
SRB <400mm OD Timken, 23130KEMW33C3SLD
Mfr # 23130KEMW33C3SLD
Zoro # G7734510
product price: $3,763.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,763.99
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 9.843
- Outside Dia. (mm) 250
- Width (In.) 3.15
- Width (mm) 80
- Cage Material Brass Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrington
- MFR # 23130KEMW33C3SLD
- Zoro # G7734510
- Country of Origin Unknown
- Category Spherical Roller Bearings
Dimensions
Outside Dia. (In.) | 9.843 |
Outside Dia. (mm) | 250 |
Width (In.) | 3.15 |
Width (mm) | 80 |
Details
Cage Material | Brass Cage |
Dynamic Load Capacity (Lb.) | 225000 |
Bearing Type | Spherical Roller Bearings |
Max. RPM | 1900 (Oil), 1600 (Grease) |
Bearing Material | Steel |
Static Load Capacity (Lb.) | 312000 |
Series | 231 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Orange (TIUB07YR-20)
- ARO Filter Element, Standard, For 2000 Series (104317)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- CARLISLE AX49 Gold-Ribbon Cog-Belt (AX49)
- TORRINGTON 65SD23 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (65SD23 CJ W33)
- TORRINGTON Nrb Track Roller Assembly (YCRS24)
- TORRINGTON 22320 CJ W33 C3, Spherical Roller Bearings, Srb 400Mm Od Timken (22320 CJ W33 C3)
- TORRINGTON Nrb Track Roller Assembly (YCRS20)
- TORRINGTON 160SD 22 W33 BRF3, Spherical Roller Bearings, Srb 400Mm Od Timken (160-SD 22 W33 BRF3)
- TORRINGTON 22308 KCJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 KCJ W33)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- Torrington Spherical Roller Bearings