Shop All Lab Mixers & Blenders
Torrey Pines
Mix-All 50ml Tube Rotator, 6 Capacity
Mfr # 248976
Zoro # G504969121
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.75 in
- Plate Width 9.12 in
- Height 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torrey Pines
- MFR # 248976
- Zoro # G504969121
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.75 in |
Plate Width | 9.12 in |
Height | 7.25 in |
Description
Optional 50 ml centrifuge tube rotator for use with the Mix-All Laboratory Tube Mixer. Holds 6 tubes
Shipping Weight: 4.0001 lbs
Shipping Dimensions: 9.12 x 7.25 x 5.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.0001 lbs
Shipping Dimensions: 9.12 x 7.25 x 5.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- Torrey Pines Lab Mixers & Blenders