Shop All Lab Mixers & Blenders
Torrey Pines
Mix-All 15ml Tube Rotator, 16 Capacity
Mfr # 248975
Zoro # G004969027
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.75 in
- Plate Width 9.13 in
- Height 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 248975
- Zoro # G004969027
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.75 in |
Plate Width | 9.13 in |
Height | 7.25 in |
Description
Optional 15 ml centrifuge tube rotator for use with the Mix-All Laboratory Tube Mixer. Holds 16 tubes
Shipping Weight: 4.0001 lbs
Shipping Dimensions: 9.13 x 7.25 x 5.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.0001 lbs
Shipping Dimensions: 9.13 x 7.25 x 5.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- SP SCIENCEWARE Economy Dipper, 500mL (F36784-0016)
- HYDRION Chlorine Test (Chlorstart)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Torrey Pines Lab Mixers & Blenders