Shop All Lab Mixers & Blenders
Torrey Pines
Magnetic Stirrer, 8x8
Mfr # 437042
Zoro # G004969041
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 3.5 in
- Plate Width 13 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 437042
- Zoro # G004969041
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3.5 in |
Plate Width | 13 in |
Height | 10 in |
Description
EchoTherm Single Stirring Position Analog StirrerFeatures: Stir from 100 to 1500 rpm on each stirring position with individual controls Stir 2 liters water Fused for safety Rugged cast aluminum chassis UL, CSA and CE certified Magnet strength 20 lbs
Maximum load, aqueous: 2 Liter Power consumption: 100 watts Dimensions: 12 x 9 x 3.5 Inches (33 x 22.9 x 8.9 cm) Unit Weight, unpacked: 10 Pounds (4.5 kg)Shipping Weight: 12 lbs
Shipping Dimensions: 13.00 x 10.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Maximum load, aqueous: 2 Liter Power consumption: 100 watts Dimensions: 12 x 9 x 3.5 Inches (33 x 22.9 x 8.9 cm) Unit Weight, unpacked: 10 Pounds (4.5 kg)Shipping Weight: 12 lbs
Shipping Dimensions: 13.00 x 10.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- Torrey Pines Lab Mixers & Blenders