Shop All Lab Dishes
Torrey Pines
Echotherm Orbital Dry Bath, Non-Programmable
Mfr # 348252
Zoro # G005255907
product price: $4,516.99
/ea
Free Shipping & Returns
$4,516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 348252
- Zoro # G005255907
- Country of Origin United States
- Category Lab Dishes
Description
The ideal benchtop tool for all Molecular Biology applications. This compact digital dry bath provides quick and accurate chilling or heating from -10°C to 100° and orbital mixing from 200 to 1000 rpm. Solid state electronics and Peltier design provides the highest reliability and energy efficient performance. Offered in both programmable and non-programmable models. The programmable unit stores up to five programs with 10 steps per program. Programs can be automatically repeated 1 to 99 times. Built in data logger stores 7825 data points collectable in 1 second, or 1 and 5 minute intervals. The non-programmable model also includes a built-in data logger with 8110 data point capability.
Features a built-in RS232 I/0 port for data recording30 day timer with alarm and auto-offElectronic calibrationA variety of heating/chilling blocks are availableDimensions: 7.75 x 14.5 x 4.25 inchesWeight: 24 pounds + Power Supply: 12 poundsElectrical Requirements: 120/260 VAC, 50-60HzUL, CSA and CE CompliantShipping Weight: 35.9999 lbs
Shipping Dimensions: 20.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.
Features a built-in RS232 I/0 port for data recording30 day timer with alarm and auto-offElectronic calibrationA variety of heating/chilling blocks are availableDimensions: 7.75 x 14.5 x 4.25 inchesWeight: 24 pounds + Power Supply: 12 poundsElectrical Requirements: 120/260 VAC, 50-60HzUL, CSA and CE CompliantShipping Weight: 35.9999 lbs
Shipping Dimensions: 20.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- CELLTREAT CELLTREAT® 100mm x 15mm Petri Dish w/Grip Ring, Sterile (229693)
- Torrey Pines Labware