Shop All Lab Mixers & Blenders
Torrey Pines
EchoTherm Digital Hot Plate/Stirrer
Mfr # 249853
Zoro # G004968556
product price: $2,292.99
/ea
Free Shipping & Returns
$2,292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 6 in
- Plate Width 12 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 249853
- Zoro # G004968556
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6 in |
Plate Width | 12 in |
Height | 18 in |
Description
features constant display of all functions. LCD display functions include display target and actual plate temperature: target and actual solution temperature stirring speed; temperature ramping; and count down timer with auto/off. Easy to use membrane keyboard allows heating, stirring, timing and electronic calibration. Chemically resistant ceramic glass top heats quickly. Ceramic top is mounted on aluminum frame and provides cool edge to prevent burns. Platinum RTD and PID temperature measurement systems enable precise and accurate temperature control. Supplied with 6-ft grounded line cord, fuse holder, and main on/off switch.
Temperature Range: 0 - 450°C Accuracy: 61°C Timer: 99 Hours, 59 Minutes, 59 Seconds Stirrer Speed: 100-1500 rpm, 10 rpm increments Electrical Requirements: 115 VAC, 50 Hz Plate Dimensions: 8 x 8 Inches Outer Dimensions: 9 1/4 x 15 3/4 x 4 3/4 InchesShipping Weight: 15 lbs
Shipping Dimensions: 12.00 x 18.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: 0 - 450°C Accuracy: 61°C Timer: 99 Hours, 59 Minutes, 59 Seconds Stirrer Speed: 100-1500 rpm, 10 rpm increments Electrical Requirements: 115 VAC, 50 Hz Plate Dimensions: 8 x 8 Inches Outer Dimensions: 9 1/4 x 15 3/4 x 4 3/4 InchesShipping Weight: 15 lbs
Shipping Dimensions: 12.00 x 18.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- LUMICLEANSE Ultraviolet Measurement Cards, PK10 (LC-UVC-TRICARD-10PK)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Torrey Pines Lab Mixers & Blenders