Shop All Lab Mixers & Blenders
Torrey Pines
Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top
Mfr # 150610
Zoro # G304968621
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 16 in
- Plate Width 16 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 150610
- Zoro # G304968621
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 16 in |
Plate Width | 16 in |
Height | 16 in |
Description
The EchoTherm HS51 is designed to be the easiest to use and most accurate fully featured stirring hot plates in the world. Temperature measurement of a solution is accurate to 1% over the entire temperature range using a 100 ohm platinum RTD sensor and measurement system. Calibration of temperature is electronic and stored in memory. The calibration is set at the factory but can be done easily in the field using the probe calibration kit offered as an accessory. The chassis on both models is cast aluminum designed to keep spills and heat out of the electronics. They are coated with chemically resistant epoxy based paint for durability.
Maximum Temperature: 450°C Temperature Control Type: PID Temperature Accuracy: 1% Temperature Regulation, Solution or Plate: ±1°C Plate Dimensions: 12 x 12 Inch (30.48 x 30.48 cm) Full Unit Dimensions: 12.5 x 17.0 x 4.5 Inch (31.75 x 43.18 x 11.43 cm) Shipping Weight: 48.5019 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Maximum Temperature: 450°C Temperature Control Type: PID Temperature Accuracy: 1% Temperature Regulation, Solution or Plate: ±1°C Plate Dimensions: 12 x 12 Inch (30.48 x 30.48 cm) Full Unit Dimensions: 12.5 x 17.0 x 4.5 Inch (31.75 x 43.18 x 11.43 cm) Shipping Weight: 48.5019 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Hose, Welch (331060-10)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- Torrey Pines Lab Mixers & Blenders