Torrey Pines

EchoTherm Digital Hot Plate, 6" Aluminum Top


product price: $1,599.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Plate Length 9 in
  • Plate Width 12 in
  • Height 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plate Length 9 in
Plate Width 12 in
Height 10 in

Description

The EchoTherm Digital Hot Plate is designed to be the easiest to use and most accurate fully featured hot plate in the world. Temperature measurement of a solution is accurate to 1% over the entire temperature range using a 100-ohm platinum RTD sensor and measurement system. Calibration of temperature is electronic and stored in memory. The calibration is set at the factory but can be done easily in the field using the probe calibration kit offered as an accessory. The chassis is cast aluminum, designed to keep spills and heat out of the electronics. They are coated with chemically resistant epoxy based paint for durability.
Temperature Range Minimum: 0oC Temperature Range Maximum: 450oC Electrical Min: 115 VAC Electrical Max: 115 VAC Material: Aluminum (Milled)Shipping Weight: 8.9999 lbs
Shipping Dimensions: 12.00 x 10.00 x 9.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.