Shop All Lab Incubators
Torrey Pines
Echotherm Benchtop Chilling Incubator
Mfr # 248720
Zoro # G304969291
product price: $5,291.99
/ea
Free Shipping & Returns
$5,291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 248720
- Zoro # G304969291
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Description
This benchtop chilling incubator is the ideal laboratory instrument for performing enzyme reactions, deactivations and many other procedures that require heating or chilling of samples. Peltier based heating and cooling functions are energy efficient. Solid state controls provide high reliability and accuracy and feature digital display and setting. Built-in safety features include self diagnostics and special circuitry to eliminate control errors.Echotherm is constructed with a metal chassis and an ABS plastic front panel and door. A separate clear plastic inner door allows viewing without disrupting chamber temperature. Seamless chamber walls are easy to clean.Supplied with two racks, 3-wire grounded line cord and instruction manual.
Temperature: 4°C to 70°C Readability: 0.1°C, LCD display Accuracy: ±0.2°C Uniformity: ±0.5°C Timer: 00:01 to 99:99 hrs/mins Outer Dimensions: 16 1/2 x 22 1/2 x 15 1/2 Inches Inner Dimensions: 14 x 9 1/2 x 9 1/2 Inches Weight: 36 Pounds Electric Heater/Chiller: Peltier, 100 watts Electric Requirement: 115VAC, 50/60HzShipping Weight: 94.7988 lbs
Shipping Dimensions: 24.00 x 24.00 x 24.00
Research or further manufacturing use only, not for food or drug use.
Temperature: 4°C to 70°C Readability: 0.1°C, LCD display Accuracy: ±0.2°C Uniformity: ±0.5°C Timer: 00:01 to 99:99 hrs/mins Outer Dimensions: 16 1/2 x 22 1/2 x 15 1/2 Inches Inner Dimensions: 14 x 9 1/2 x 9 1/2 Inches Weight: 36 Pounds Electric Heater/Chiller: Peltier, 100 watts Electric Requirement: 115VAC, 50/60HzShipping Weight: 94.7988 lbs
Shipping Dimensions: 24.00 x 24.00 x 24.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- ILC Replacement for Perkin Elmer N3050134 (N3050134 PERKIN ELMER)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath w/Heated Lid (400780-HL)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Shelves (P19194)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BEING SCIENTIFIC Incubator (BIT-16)
- Torrey Pines Lab Heaters