Shop All Lab Mixers & Blenders
Torrey Pines
Digital Hot Plate Stirrer, 12x12" Aluminum Top
Mfr # 150612
Zoro # G004968686
product price: $2,468.99
/ea
Free Shipping & Returns
$2,468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 9 in
- Plate Width 20 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torrey Pines
- MFR # 150612
- Zoro # G004968686
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 9 in |
Plate Width | 20 in |
Height | 16 in |
Description
The EchoTherm Digital Hot Plate Stirrer is designed to be the easiest to use and most accurate fully featured stirring hot plate in the world. Temperature measurement of a solution is accurate to 1% over the entire temperature range using a 100 ohm platinum RTD sensor and measurement system.Calibration of temperature is electronic, set at the factory and stored in memory. The chassis is cast aluminum designed to keep spills and heat out of the electronics. They are coated with chemically resistant epoxy based paint for durability.Features: Extremely easy use by anyone in your lab Two memory buttons for storing your favorite settings for heater and stirrer for instant, one-button recall and use Platinum RTD temperature measurement for precision and accuracy Solid ceramic heater top for quick heating on a flat, white, chemically resistant surface Temperature range from room temperature to 450°C Cast aluminum framed ceramic heater top edges stay cooler to prevent burns PID temperature control for exact, tight sample control of plate or solution Timer goes up to 99 hours, 59 minutes, 59 seconds with settable Auto-Off for exactly timed sample preparation Electronic calibration stored in chip with no batteries to replace 12 Inch (30.48 cm) aluminum top Strong motor and magnet for stirring most samples Stir 10 liters of aqueous solution Full featured digital display for checking all parameters instantly Fused for safety ETL, CSA and CE certified RS232 interface for control or for data collection on a computer
Maximum Temperature: 450°C Temperature Control Type: PID Temperature Accuracy: 1% Temperature Regulation, Solution or Plate: ±1°C Plate Dimensions (Inches): 12 x 12 Plate Dimensions (Centimeters): (30.48 x 30.48 cm) Full Unit Dimensions (Inches): 12.5 x 17.0 x 4.5 Full Unit Dimensions (Centimeters): 31.75 x 43.18 x 11.43 Heater Power (Watts): 1400 Electrical: 110 VAC, 12 amp with detachable 6 foot cord Shipping Weight: 21.9999 lbs
Shipping Dimensions: 20.00 x 16.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Maximum Temperature: 450°C Temperature Control Type: PID Temperature Accuracy: 1% Temperature Regulation, Solution or Plate: ±1°C Plate Dimensions (Inches): 12 x 12 Plate Dimensions (Centimeters): (30.48 x 30.48 cm) Full Unit Dimensions (Inches): 12.5 x 17.0 x 4.5 Full Unit Dimensions (Centimeters): 31.75 x 43.18 x 11.43 Heater Power (Watts): 1400 Electrical: 110 VAC, 12 amp with detachable 6 foot cord Shipping Weight: 21.9999 lbs
Shipping Dimensions: 20.00 x 16.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL 0 Small Funnel, 05 pt Capacity, HDPE, Gray, 434 in H (5007)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- Torrey Pines Lab Mixing & Blending