Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 55229
Zoro # G202505720
product price: $72.69
/pk 10, $7.27/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 8-1/2"
- Sub-Brand Torquemaster
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55229
- Zoro # G202505720
- UPC # 738287552294
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 8-1/2" |
Thread Size | 3/4"-10 |
Length 1 | 8-1/2" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Zinc Plated |
Driver Type | 1-1/8" Wrench |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (N01200.050.0850)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.062.0350)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Blue Ruspert, 50 PK (51800)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55218)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK (51794)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 50 PK (55217)
- TORQUEMASTER Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK (51816)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 25 PK (6264AWG)
- Torquemaster Concrete Anchors