Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 55227
Zoro # G402505728
product price: $50.09
/pk 10, $5.01/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 8-1/2"
- Sub-Brand Torquemaster
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55227
- Zoro # G402505728
- UPC # 738287552270
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 8-1/2" |
Thread Size | 5/8"-11 |
Length 1 | 8-1/2" |
Diameter | 5/8" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Zinc Plated |
Driver Type | 15/16" Wrench |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189866)
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0470140116)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21690)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 3/4 in Ht, 10 PK (U08100.087.0001)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK (55225)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Hot Dipped Galvanized, 50 PK (53219)
- Torquemaster Wedge Anchors