Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK
Mfr # 51317
Zoro # G102505769
product price: $45.99
/pk 15, $3.07/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51317
- Zoro # G102505769
- UPC # 738287513172
- Country of Origin China
- Category Wedge Anchors
Dimensions
Overall Length | 8-1/2" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 8-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04160.050.0350)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51758)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121100)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK (51817)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 10 PK (55212)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (06731)
- Torquemaster Wedge Anchors