Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK
Mfr # 51817
Zoro # G402505810
product price: $58.09
/pk 10, $5.81/ea
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 7"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51817
- Zoro # G402505810
- UPC # 738287518177
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 7" |
Thread Size | 3/4"-10 |
Length 1 | 7" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG7)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81350)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 10 PK (55212)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 25 PK (55202)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55230)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 50 PK (55199)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- Torquemaster Wedge Anchors