Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK
Mfr # 51812
Zoro # G302505804
product price: $41.39
/pk 10, $4.14/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 7"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51812
- Zoro # G302505804
- UPC # 738287518122
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 7" |
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Length 1 | 7" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M01070.100.0030)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55220)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- Torquemaster Wedge Anchors