Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 6" L, Steel Blue Ruspert, 10 PK
Mfr # 51811
Zoro # G202505843
product price: $36.15
/pk 10, $3.61/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 6"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51811
- Zoro # G202505843
- UPC # 738287518115
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 6" |
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Length 1 | 6" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0604-100)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.180.1000)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 10 PK (55227)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Blue Ruspert, 25 PK (55221)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- Torquemaster Concrete Anchors