Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK
Mfr # 51816
Zoro # G502505833
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 6-1/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51816
- Zoro # G502505833
- UPC # 738287518160
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 6-1/4" |
Thread Size | 3/4"-10 |
Length 1 | 6-1/4" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Coupling Nut, #8, Steel, Zinc Plated, 1 in Lg (NCZ-0832-1000)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.037.1200)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Square Drive, 2500 PK (0940DQF17DB8)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Blue Ruspert, 25 PK (55221)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 10 PK (55227)
- ZORO SELECT Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK (10084B7)
- Torquemaster Concrete Anchors