Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 5/8" Dia., 7" L, Steel Galvanized, 10 PK
Mfr # 55209
Zoro # G802505731
product price: $36.99
/pk 10, $3.70/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 5/8"-11
- Length 1 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55209
- Zoro # G802505731
- UPC # 738287552096
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Thread Size | 5/8"-11 |
Length 1 | 7" |
Diameter | 5/8" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (15/16" Wrench) |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0150)
- ZORO SELECT Pin, Stainless Steel A4, 4.5mm dia., PK5 (M55970.050.0001)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.200.0070)
- ZORO SELECT Nylon Insert Lock Nut, M24-1.50, Steel, Class 5, Zinc Plated, 24 mm Ht, 10 PK (M12320.240.0150)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55222)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 20 PK (2638500)
- Torquemaster Wedge Anchors