Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK
Mfr # 51815
Zoro # G402505742
product price: $48.99
/pk 10, $4.90/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 5-1/2"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51815
- Zoro # G402505742
- UPC # 738287518153
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 5-1/2" |
Thread Size | 3/4"-10 |
Length 1 | 5-1/2" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91390)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0100)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (CG-175SJ)
- TORQUEMASTER Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK (51817)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55222)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- DEWALT Power-Stud+- SD1 Wedge Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 100 PK (7409SD1-PWR)
- Torquemaster Wedge Anchors