Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 4-1/4" L, Steel Blue Ruspert, 10 PK
Mfr # 51813
Zoro # G602505702
product price: $34.85
/pk 10, $3.49/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 4-1/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51813
- Zoro # G602505702
- UPC # 738287518139
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 4-1/4" |
Thread Size | 3/4"-10 |
Diameter | 3/4" |
Length 1 | 4-1/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00982)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0075)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 25 PK (55202)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 15 PK (55226)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55218)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 12" L, Stainless Steel 25 PK (50192AWG188)
- Torquemaster Concrete Anchors