Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 4-1/2" L, Steel Blue Ruspert, 10 PK
Mfr # 51809
Zoro # G502505741
product price: $32.69
/pk 10, $3.27/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 4-1/2"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51809
- Zoro # G502505741
- UPC # 738287518092
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 4-1/2" |
Thread Size | 5/8"-11 |
Length 1 | 4-1/2" |
Diameter | 5/8" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 75 mm L, 50 PK (M01220.100.0075)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.056.0150)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- TORQUEMASTER Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK (51816)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55230)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (7417SD1-PWR)
- Torquemaster Wedge Anchors