Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Blue Ruspert, 25 PK
Mfr # 55221
Zoro # G902505808
product price: $99.79
/pk 25, $3.99/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Stainless Steel
- Finish Blue Ruspert
- Thread Size 3/8"-16
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55221
- Zoro # G902505808
- UPC # 738287552218
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 5" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Stainless Steel |
Finish | Blue Ruspert |
Driver Type | 9/16" Wrench |
Hardness | 18-8 |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- NELSON STUD WELDING Weld Stud, #8-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-334-G100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 50 PK (55217)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55222)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 10 PK (55212)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07320-PWR)
- Torquemaster Wedge Anchors