Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 50 PK
Mfr # 55199
Zoro # G302505842
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 3/8"-16
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55199
- Zoro # G302505842
- UPC # 738287551990
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 3-3/4" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (9/16" Wrench) |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032WF037)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 3" L, 410 Stainless Steel Plain, 50 PK (SLDT-3830)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK (51816)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 50 PK (5068AWG188)
- Torquemaster Concrete Anchors