Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 25 PK
Mfr # 55220
Zoro # G102505837
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Stainless Steel
- Finish Blue Ruspert
- Thread Size 3/8"-16
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 55220
- Zoro # G102505837
- UPC # 738287552201
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 3-3/4" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Stainless Steel |
Finish | Blue Ruspert |
Driver Type | 9/16" Wrench |
Hardness | 18-8 |
Style | Concrete |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- ZORO SELECT #4-40 x 1/4 in Phillips Fillister Machine Screw, Zinc Plated Steel, 10000 PK (0404MPL)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK (SC22060800-14-025P2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC0816-25)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK (55225)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Blue Ruspert, 50 PK (51800)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- Torquemaster Wedge Anchors