Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 10 PK
Mfr # 55212
Zoro # G502505772
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 3/4"-10
- Length 1 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 55212
- Zoro # G502505772
- UPC # 738287552126
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Thread Size | 3/4"-10 |
Length 1 | 7" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (1-1/8" Wrench) |
Style | Concrete |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (N01120.037.0002)
- MIDWEST FASTENER Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02599)
- ZORO SELECT Step Key Stock 2, 5/8 in Top W, 5/16 in Top Step H, 11/16 in Bottom W, 1/4 in Lower Step H (WWGSK18-2)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS12114)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK (55225)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0375)
- Torquemaster Wedge Anchors