Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK
Mfr # 55211
Zoro # G402505667
product price: $37.85
/pk 10, $3.79/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 3/4"-10
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55211
- Zoro # G402505667
- UPC # 738287552119
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 5-1/2" |
Thread Size | 3/4"-10 |
Diameter | 3/4" |
Length 1 | 5-1/2" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (1-1/8" Wrench) |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (74072)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (WWG-CPP-026)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 50 PK (Z0549-188)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 25 PK (55202)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK (51794)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Blue Ruspert, 25 PK (55221)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- Torquemaster Concrete Anchors